0
1
2
3

Median S3 Lace Up Safety Boots Brown Size 7

Order Code: ZT1219957P

£114.99 Inc VAT (20%)


Description

The Median boot is built with comfort and mobility in mind, it comes with a moulded EVA footbed, an energy absorption heel and a flexible outsole. Leather, Steel toe, is slip-resistant and has a heat, penetration, fuel and oil resistant outsole.

Energy Absorption in heel
Flexible outsole for enhanced comfort
Heat, penetration, fuel and oil resistant outsole
Leather upper
Suitable for lightweight applications including security, warehousing, transportation and contracting
Cement construction
Steel toe

Safety Category : S3

See full description
Specifications for Median S3 Lace Up Safety Boots Brown Size 7
  • Sole Material
    T1260 Rubber
  • Colour
    Brown
  • Height
    130mm
  • Width
    250mm
  • Weight
    2020g
  • Length
    350mm
  • Gender
    Men
  • Shoe Size
    7
  • Material
    Leather
  • Fastening Method
    Lace Up
  • Heel Height
    30mm
  • Standards Met
    EN ISO 20345, 2011
  • Safety Classification
    S3
    Hro Sra
  • Upper Material
    Leather
  • Lining Material
    Mesh
  • Heel Type
    Flat
  • Safety Standard
    EN ISO 20345, 2011
  • Fitting
    Wide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome