Metal Safety Boots, Black, Leather Upper, Steel Toe Cap, S3, ESD, Size 8

Order Code: ZT3110398S

£49.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

807SCM
S3 SRC
Black leather boot with dual density polyurethane sole, TPU Scuff cap, steel midsole, antistatic.

Specifications for Metal Safety Boots, Black, Leather Upper, Steel Toe Cap, S3, ESD, Size 8
  • MFR Part No.
    807SCM
  • Shoe Size
    8
  • Series
    Contractor
  • Colour
    Black
  • Product Type
    Metal Safety Boots
  • Metatarsal Protection
    No
  • Slip Resistance Rating
    SRC
  • Resistance Features
    Water-Resistant
    Anti-Static
    Shock-Absorption
    Slip-Resistant
    Puncture-Resistant
  • Upper Material
    Leather
  • ESD
    No
  • Sole Material
    Polyurethane
  • Closure Type
    Laces
  • Toe Cap Material
    Steel
  • Wide Fitting
    Yes
  • Vegan
    No
  • Ankle Protection
    No
  • Standards Met
    EN ISO 20345, 2011
  • Midsole Material
    Steel
  • Gender
    Unisex
  • Ladder Grip
    No
  • Safety Classification
    S3
  • Toe Impact Protection
    200J
  • Metal Free
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome