Mvp Full Length Leggings with Pockets Female Sage/Khaki UK Size 10

Order Code: ZT3364008S

£49.99 Inc VAT (20%)


Description

High compression, sculpting and sweat-wicking, these gym leggings were made for high-intensity movement. Two side pockets allow storage for your phone, and a waistband pocket for valuables. The ideal bottoms for taking your workout up a notch.

Specifications for Mvp Full Length Leggings with Pockets Female Sage/Khaki UK Size 10
  • Shoe Size
    10
  • Colour
    Sage/Khaki
  • Gender
    Women
  • Material
    87% Nylon / 13% Spandex
  • Upper Material
    87% Nylon / 13% Spandex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome