Niki Fleece Lined Boot Female Black UK Size 5

Order Code: ZT3360070S

£39.99 Inc VAT (20%)


Description

A boot with a lot of personality from Divaz. The Niki Ankle Boot is versatile with chunky sole and warm lining for winter days. Pair with jeans and a jacket for a chic biker look.Fleece LinedDecorative Side ZipPU UpperWarm microfibre fleece liningChunky TPR Outsole

Specifications for Niki Fleece Lined Boot Female Black UK Size 5
  • Gender
    Women
  • Heel Type
    Block
  • Upper Material
    PU
  • Heel Height
    45
  • Lining Material
    Fleece
  • Colour
    Black
  • Material
    PU
  • Fastening Method
    Zip
  • Shoe Size
    5
  • Sole Material
    TPR
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome