PB94C Welders' Safety Boots, Black


Select
£71.99 Inc VAT (20%)
4% off


See all variants from £71.99

Description

These welders' safety boots feature 200 Joules steel toecap impact protection to guard wearers against falling objects and collisions with a steel toecap that delivers up to 200 joules of protection and steel midsoles to prevent sharp object penetration.

Features and Benefits
• Barton print buffalo leather upper has special heat resistant properties
• Resists the build-up and conductance of static electricity
• Moisture-wicking inner lining keeps the feet dry and comfortable
• Dual-density rubber soles deliver shock absorption and reduce foot fatigue
• Contact heat resistance up to 300°C
• Slip-resistant sole up to SRC standard
• Para-Aramid Flame resistant stitching for durability in welding and high heat conditions

Standards
• CE Category II
• EN ISO 20345:2011 S3 HRO HI CI SRC

Feature Attributes

Colour:
Black
Sole Material:
Polyurethane,Nitrile,Rubber
Midsole Material:
Textile
Upper Material:
Leather
Gender:
Men
Safety Classification:
S3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome