0
1
2
3

Pioneer Mid Lace Up Safety Boots Black Size 6

Order Code: ZT1220739P

£89.99 Inc VAT (20%)


Description

Feel comfortable and safe at your workplace.

Newly developed SteelCap with more space for the toes for greater comfort
Anti-static and energy absorbing heel
Water-resistant leather upper
Flexible penetration resistant midsole made from ceramic-coated fibers
Slip resistance SRC - Resistance against slipping on both ceramic and steel surfaces covered with water and cleaning products
Bounce midsole guarantee an optimum of underfoot cushioning while reducing the weight significantly
Abrasion resistant PU outsole

Safety Category : S3
Marking Code : ESD+SRC

See full description
Specifications for Pioneer Mid Lace Up Safety Boots Black Size 6
  • Colour
    Black
  • Width
    290mm
  • Length
    320mm
  • Height
    130mm
  • Gender
    Men
  • Shoe Size
    6
  • Weight
    1505g
  • Sole Material
    PU
  • Material
    Leather
  • Fastening Method
    Lace Up
  • Heel Height
    30mm
  • Standards Met
    EN ISO 20345, 2011
  • Safety Classification
    Esd Src
    S3
  • Upper Material
    Leather
  • Lining Material
    BreathActive
  • Safety Standard
    EN ISO 20345, 2011
  • Heel Type
    Chunky
  • Calf Width
    Standard
  • Fitting
    Standard