Precision Sitemaster CT CP Uniform Safety Boot Black UK Size = 6.5 EU Size = 40 - Unisex

Order Code: ZT4181252S

£81.99 Inc VAT (20%)


Description

Featuring a durable nubuck upper and fast wicking lining for moisture management to keep boots fresher for longer.Durable nubuck upperPadded collar and tongue for comfortLightweight composite toe-cap and anti-penetration plateScanner safe non-metallic composite hardwareFast wicking lining for moisture management & comfortM-P.A.C.T Response insole for maximum comfort & shock absorptionSRC dual density PU outsole with ladder grips for grip and durabilityTested & certified to European Standard EN ISO 20345:2011 S3 WR SRC

See full description
Specifications for Precision Sitemaster CT CP Uniform Safety Boot Black UK Size = 6.5 EU Size = 40 - Unisex
  • Shoe Size
    6.5
  • Gender
    Unisex
  • Material
    Leather
  • Heel Height
    35
  • Sole Material
    PU
  • Heel Type
    Flat
  • Lining Material
    Synthetic
  • Fastening Method
    Lace Up
  • Colour
    Black
  • Upper Material
    Leather
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome