Precision Sitemaster CT CP Uniform Safety Boot Honey UK Size = 6.5 EU Size = 40 - Male

Order Code: ZT4180628S

£79.99 Inc VAT (20%)


Description

Featuring a lightweight composite toe-cap and anti-penetration plate protect feet from falling objects and underfoot punctures. The durable nubuck upper and fast wicking lining for moisture management to keep boots fresher for longer.Durable nubuck upperPadded collar and tongue for comfortLightweight composite toe-cap and anti-penetration plateScanner safe non-metallic composite hardwareFast wicking lining for moisture management & comfortMagnum Comfort Plus insole for maximum comfort & shock absorptionDual density PU outsole with ladder grips for grip and durabilityTested and certified to European standard EN ISO 20345:2011 S3 WR SRC

See full description
Specifications for Precision Sitemaster CT CP Uniform Safety Boot Honey UK Size = 6.5 EU Size = 40 - Male
  • Shoe Size
    6.5
  • Upper Material
    Nubuck
  • Colour
    Honey
  • Material
    Nubuck
  • Gender
    Men
  • Fitting
    Standard
  • Lining Material
    Textile
  • Heel Type
    Flat
  • Sole Material
    PU
  • Heel Height
    40
  • Fastening Method
    Lace Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome