0
1
2
3
4

Push ESD S1P SRC (S-UK2/EU35)

Order Code: ZT3932564S

£79.99 Inc VAT (20%)


Description

The U-Power® Push safety trainers, part of the Red Lion range, are a fusion of comfort and safety excellence. With an ultra-breathable nylon and soft suede upper, these lightweight shoes feature an aluminium toecap for superior protection without compromising agility.

Features and Benefits
• Soft perforated suede upper with breathable mesh inserts for optimal airflow
• Save & Flex® PLUS pierce-resistant non-metal midsole for enhanced safety without compromising flexibility
• PU and Infinergy® sole for slip resistance and cushioned support
• WingTex® breathable air tunnel lining for added comfort
• Intersole crafted with Soft E for dynamic workplace performance
• Unparalleled combination of protection, agility, and all-day ease

Typical Applications
• Assembly
• Construction
• Manufacturing

Standards
• EN ISO 20345:2011 S1P ESD SRC

See full description
Specifications for Push ESD S1P SRC (S-UK2/EU35)
  • Closure Type
    Laces
  • Sole Material
    Polyurethane
  • Metal Free
    No
  • Product Type
    Metal Safety Trainers
  • Series
    Push
  • Wide Fitting
    No
  • Slip Resistance Rating
    SRC
  • Shoe Size
    2
  • Colour
    Black
  • Gender
    Unisex
  • Midsole Material
    Polyurethane
  • Toe Impact Protection
    200J
  • Resistance Features
    Oil-Resistant
    Anti-Static
    Puncture-Resistant
  • Standards Met
    EN ISO 20345, 2011
  • Safety Classification
    S1P
  • Ankle Protection
    No
  • Upper Material
    Suede
  • MFR Part No.
    RL20056-35
  • Metatarsal Protection
    No
  • ESD
    Yes
  • Vegan
    No
  • Ladder Grip
    No
  • Toe Cap Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome