Randwick Calf-Length Boots Female Cognac UK Size 3

Order Code: ZT3358999S

£54.99 Inc VAT (20%)


Description

Randwick; Inspired by the natural beauty of the countryside these ladies mid length boots with practical rubber sole will take you on an outdoor adventure whilst keeping you warm and dry. Zip and buckle detail with contrasting material panel.Smooth and Suede Leather UppersWaterproof Inner MembraneSide ZipMemory Foam Footbed

Specifications for Randwick Calf-Length Boots Female Cognac UK Size 3
  • Fastening Method
    Pull On
  • Material
    Full Grain Leather/Suede
  • Lining Material
    Waterproof Membrane
  • Upper Material
    Full Grain Leather/Suede
  • Fitting
    Standard
  • Sole Material
    TPR
  • Colour
    Cognac
  • Gender
    Women
  • Heel Height
    40
  • Shoe Size
    3
  • Heel Type
    Block

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome