0
1
2
3
4
5
6

Raptor ESD S3 CI SRC (S-UK7/EU41)

Order Code: ZT3596548S

£89.99 Inc VAT (20%)


Description

The Raptor safety trainers are designed for lightweight comfort and durability and feature a high abrasion-resistant upper, lace closure, and padded nylon bellows for enduring comfort. Ideal for versatile applications, they offer exceptional grip and stability. The multi-functional heel and compact PU tread provide security, ensuring a confident posture in dynamic tasks.

Features and Benefits
• High abrasion-resistant PUTEK® PLUS upper is water-resistant and breathable
• Save & Flex PLUS® midsole provides pierce-resistant non-metal protection
• PU/PU and Infinergy® sole combination for superior comfort and energy return
• Wingtex® air tunnel lining ensures breathability
• AirToe Aluminium toe cap for robust toe protection
• PU/PU Infinergy® intersole combines flexibility and support for enduring comfort

Typical Applications
• Humid environments
• Transport and logistics
• The tertiary sector

Standards
• EN ISO 20345:2011 S3 CI ESD SRC

See full description
Specifications for Raptor ESD S3 CI SRC (S-UK7/EU41)
  • Wide Fitting
    No
  • MFR Part No.
    RL20376-41
  • Sole Material
    Polyurethane
  • Standards Met
    EN ISO 20345, 2011
  • Series
    Raptor
  • Product Type
    Metal Safety Trainers
  • ESD
    Yes
  • Gender
    Unisex
  • Midsole Material
    Polyurethane
  • Colour
    Black
  • Safety Classification
    S3
  • Upper Material
    Polyurethane
  • Toe Cap Material
    Aluminium
  • Shoe Size
    7
  • Resistance Features
    Puncture-Resistant
    Abrasion-Resistant
    Water-Repellent
  • Slip Resistance Rating
    SRC
  • Closure Type
    Laces
  • Toe Impact Protection
    200J
  • Metatarsal Protection
    No
  • Metal Free
    No
  • Ladder Grip
    No
  • Ankle Protection
    No
  • Vegan
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome