0
1
2
3
4
5
6
7

Raven Mid Boots Male Black/Charcoal UK Size 7

Order Code: ZT3367237S

£59.99 Inc VAT (20%)


Description

Part of the D of E collection a range of walking boots from Hi-Tec included in the Duke of Edinburgh Award's Expedition Kit List. These boots are specifically selected tried and tested for participants in D of E expeditions.Soft shell upper for extreme comfortDri-Tec waterproof and breathable membrane to ensure dry feetLightweight compression mounded EVA midsole provides underfoot cushioningDurable carbon rubber outsole offers great traction

See full description
Specifications for Raven Mid Boots Male Black/Charcoal UK Size 7
  • Fitting
    Standard
  • Material
    Polyester soft shell/PU
  • Lining Material
    Polyester Mesh
  • Heel Height
    30
  • Sole Material
    Rubber
  • Colour
    Black/Charcoal
  • Fastening Method
    Lace Up
  • Upper Material
    Polyester soft shell/PU
  • Shoe Size
    7
  • Gender
    Men
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome