0
1
2
3
4
5

Reno Wheat ProLite Safety Boot S3S SR FO (SIZE-7)

Order Code: ZT3609749S

£99.99 Inc VAT (20%)


Description

The Wheat ProLite Safety Boot is a top-quality, water-resistant, and lightweight option designed for all-day comfort. Crafted with precision, it features an aluminum toe cap and composite midsole, providing robust protection without compromising on comfort. Ideal for various work environments, this safety boot is a reliable choice, ensuring durability, safety, and superior comfort throughout extended wear.

Features and Benefits
• Water-resistant lightweight hiker style work boot
• Aluminium toe cap and composite midsole
• Phylon/Rubber Pro-Lite outsole
• DeWalt Pro Comfort insole with built in arch support

See full description
Specifications for Reno Wheat ProLite Safety Boot S3S SR FO (SIZE-7)
  • Colour
    Wheat
  • MFR Part No.
    Reno 7
  • Product Type
    Safety Boot
  • Shoe Size
    7
  • Series
    Reno
  • Metatarsal Protection
    No
  • ESD
    No
  • Closure Type
    Laces
  • Standards Met
    EN ISO 20345, 2022
  • Safety Classification
    S3
  • Vegan
    No
  • Ankle Protection
    No
  • Slip Resistance Rating
    SR
  • Upper Material
    Leather
  • Ladder Grip
    No
  • Wide Fitting
    Yes
  • Gender
    Men
  • Toe Cap Material
    Aluminium
  • Toe Impact Protection
    200J
  • Midsole Material
    Composite
  • Resistance Features
    Water-Resistant
    Slip-Resistant
    Oil-Resistant
    Fuel-Resistant
  • Metal Free
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome