Rio Black Low S3 SRC 46 Black/Blue

Order Code: ZT5504840S

46
£119.99 Inc VAT (20%)


Description

The RIO BLACK LOW of the PUMA SAFETY METRO PROTECT series connects masterly lifestyle with the high demands on safety. Thus, it becomes easily part of our modern world of work. The unique outsole, completely made of TPU, owns performance characteristics which are known from high-quality soccer shoes: an extremely flat sole design, long durability, optimal grip and high flexibility. The hoisted front cap protects the leather in the toe area from abrasion, especially during work on the knees. The directly in the heel area integrated ldCELL absorbes hits and shocks immediately when the heels touches the ground and protects ligaments and joints. The evercushion® PRO footbed represents optimal damping and therefore long-lasting wearing comfort. Aluminium toe cap, Metal-free, flexible FAP® penetration protection HeelTec support, toe cap protection Upper - hydrophobic suede leather BreathActive functional lining Footbed - evercushion® pro TPU-Sole METRO PROTECT with EVA cushioning pad

See full description