Riva Mid Boots Female Black UK Size 8

Order Code: ZT3365497S

£62.99 Inc VAT (20%)


Description

The Riva Mid WP is the ideal walking boot for you. A multi activity boot great for all weather conditions featuring a waterproof and breathable Dri-Tec membrane which ensures dry feet.Soft synthetic upper with comfortable padded textile collar for supportProtective PU suede rand for added durabilitySoft faux fur lining provides next to foot comfortDri-Tec waterproof and breathable lining ensures dry feetCompression moulded EVA midsole provides lightweight underfoot cushioningRugged outsole for wear and traction

See full description
Specifications for Riva Mid Boots Female Black UK Size 8
  • Fitting
    Standard
  • Heel Height
    30
  • Colour
    Black
  • Heel Type
    Flat
  • Upper Material
    Synthetic
  • Sole Material
    Rubber
  • Shoe Size
    8
  • Fastening Method
    Lace Up
  • Gender
    Women
  • Material
    Synthetic
  • Lining Material
    Faux fur

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome