0
1

Riverton Safety Boots


Select
£92.99 Inc VAT (20%)


See all variants from £92.99

Description

The Riverton is a multi-purpose hiker cut work boot. Featuring an industrial grade, waxy finish leather upper this style is perfect for for a range of utility, DIY and work tasks. A steel toe cap, padded collare and tongue ensure great wearer comfort and protection whilst the breathable lining keeps the wearers feet dry. Including a rubber compound sole that is heat resistant to 300°C and also provides excellent slip resistance. This boots benefits from additional rubber toe protection for heightened abrasion resistance which promotes its durability.

Feature Attributes

Fitting:
Standard
Heel Type:
Flat
Lining Material:
Mesh
Material:
Leather
Fastening Method:
Lace Up
Upper Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome