0
1
2
3

Riverton SB Lace Up Hiker Safety Boots Brown Size 4

Order Code: ZT1220430P

£119.99 Inc VAT (20%)


Description

Ridge ST is a 6-tie hiker boot with water-resistant, rich, oiled leather uppers. It features a steel toe cap, antipenetration midsole and anti-static properties. The padded tongue, collar and Softwair memory-foam footbed provide excellent cushioning

Durable full grain water resistant leather with a classic oiled finish
Safety Toe Cap which conforms to and exceeds European Standard
Padded collar and tongue to provide cushioning
Rubber heel kick for product longevity
Mesh foam backed moisture wicking lining keeps you dry and comfortable
Contoured, comfort anti-static Softwair footbed with moisture wicking properties, memory foam cushioning at the heel area, anatomically positioned and shaped arch support with antimicrobial treatment
Nitrile rubber heat and slip resistant outsole cemented to a flexible cushioned EVA midsole for underfoot comfort
Conductive composite puncture resistant midsole for flexible underfoot protection
Cemented construction

See full description
Specifications for Riverton SB Lace Up Hiker Safety Boots Brown Size 4
  • Shoe Size
    4
  • Colour
    Brown
  • Sole Material
    Nitrile Rubber
  • Width
    234mm
  • Gender
    Unisex
  • Weight
    1540g
  • Height
    123mm
  • Length
    346mm
  • Material
    Leather
  • Fastening Method
    Lace Up
  • Heel Height
    25mm
  • Standards Met
    EN ISO 20345, 2011
  • Safety Classification
    SB
    HRO SRC
  • Lining Material
    Mesh
  • Upper Material
    Leather
  • Heel Type
    Flat
  • Fitting
    Standard
  • Safety Standard
    EN ISO 20345, 2011
  • Calf Width
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome