RT502DB Waxy Brown Chelsea Safety Boots - Size 7

Order Code: ZT3296642S

£33.99 Inc VAT (20%)


Description

RT502DB
Dual Density Polyurethane
Oil resistant sole
Shock absorbing Heel
Slip resistant to SRC
Comfort lining & footbed
200 Joule steel toe cap
Steel midsole
SBP SRC

See full description
Specifications for RT502DB Waxy Brown Chelsea Safety Boots - Size 7
  • Shoe Size
    7
  • Colour
    Brown
  • Vegan
    No
  • Ankle Protection
    No
  • Standards Met
    EN ISO 20345, 2011
  • Upper Material
    Leather
  • ESD
    No
  • Midsole Material
    Steel
  • Metal Free
    No
  • Series
    Denver
  • Ladder Grip
    No
  • Wide Fitting
    No
  • Toe Cap Material
    Steel
  • Slip Resistance Rating
    SRC
  • Resistance Features
    Anti-Static
    Slip-Resistant
  • Closure Type
    Slip-On
  • Shoe Style
    Derby
  • Sole Material
    Polyurethane
  • Metatarsal Protection
    No
  • Gender
    Unisex
  • Product Type
    Metal Safety Boots
  • Toe Impact Protection
    200J
  • Safety Classification
    SBP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome