0
1
2
3

S3 Metatarsal Protection Safety Boots, Black, Size 6 - TFF9631086A

Order Code: ZT1719650S

£54.99 Inc VAT (20%)


Description

These black safety boots feature Poron XRD to protect the metatarsal from impact injury. The boots are resistant to water and heat, making them a durable choice and ideal for a variety of environments. They are metal free, with a composite toe cap and midsole.

Features and Benefits
• Full grain leather water resistant upper, heat resistant sole and metatarsal protection make this the idea boot for many working environments
• Metal free with a composite toe cap and midsole
• Scuffcap reduced the risk of damaging the leather
• Poron XRD provides impact protection to the top of the foot

Typical Applications
• Warehousing
• Industrial
• Construction

Standards
• EN ISO 20345:2011
• S3 Safety Classification

See full description
Specifications for S3 Metatarsal Protection Safety Boots, Black, Size 6 - TFF9631086A
  • MFR Part No.
    TSMBWP6
  • Colour
    Black
  • Shoe Size
    6
  • Product Type
    Metal Safety Boots
  • Toe Impact Protection
    200J
  • Ladder Grip
    No
  • Midsole Material
    Composite
  • Metal Free
    Yes
  • Wide Fitting
    No
  • Metatarsal Protection
    Yes
  • Resistance Features
    Puncture-Resistant
    Energy-Absorption
    Slip-Resistant
    Anti-Static
  • Standards Met
    EN ISO 20345, 2011
  • Vegan
    No
  • Toe Cap Material
    Composite
  • Closure Type
    Laces
  • Upper Material
    Leather
  • Safety Classification
    S3
  • Ankle Protection
    No
  • ESD
    No
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome