0
1

Sawhorse Boots Safety Wheat Size 7

Order Code: ZT1248712X

£99.99 Inc VAT (20%)


Description

WORK LIKE A PRO: Designed for optimal performance and comfort on the job the Timberland PRO Sawhorse mixes best-in-class craftsmanship with work-ready materials to provide ultimate protection for industrial professionals.Water resistant premium full grain leather upperSafety footwear with 200 joule steel toe protectionMoisture management liningMolded EVA midsolePenetration resistance of 1100 NewtonsSlip resistance SRC - Resistance against slipping on both ceramic and steel surfaces covered with water and cleaning productsPenetration resistant insert for flexible underfoot protectionPadded top collar for comfortAbrasion resistant outsoleNon-marking sole

See full description
Specifications for Sawhorse Boots Safety Wheat Size 7
  • Material
    Leather
  • Gender
    Men
  • Heel Height
    35mm
  • Shoe Size
    7
  • Colour
    Wheat
  • Lining Material
    Mesh
  • Fitting
    Standard
  • Upper Material
    Leather
  • Sole Material
    Polyurethane
  • Fastening Method
    Lace Up
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome