0
1
2
3

SDR15CSIZ Men's Black Combat Safety Boots - Size 12

Order Code: ZT1181767X

£92.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£92.990%
5 +£89.274%


Description

Groundmaster combat boot with ridged scuff cap and. Waxy buffalo leather upper. Moisture wicking lining. Sports pattern, self-cleaning dual-density rubber sole. SRC rated slip resistance. Side zip. Full length footbed. Soft leather padded collar for secure fit, ankle support and to keep debris out. Steel toecap to 200 joules. Stainless steel midsole to 1100 newtons. Oil, slip and acid resistant. Antistatic. Heat resistant to 300C. To EN ISO 20345 S3 HRO.

See full description
Specifications for SDR15CSIZ Men's Black Combat Safety Boots - Size 12
  • Standards Met
    EN ISO 20345
  • Gender
    Men
  • Upper Material
    Leather
  • Sole Material
    Rubber
  • Midsole Material
    Steel
  • Wide Fitting
    No
  • Colour
    Black
  • Shoe Size
    12
  • MFR Part No.
    SDR15CSIZ
  • Safety Classification
    S3
  • Resistance Features
    Shock-absorption
    Puncture-resistant
    Anti-static
    Oil-resistant
    Slip-resistant
    Anti-penetration
    Chemical-resistant
    Heat-resistant
  • ESD
    No
  • Toe Cap Material
    Steel
  • Vegan
    No
  • Ladder Grip
    No
  • Slip Resistance Rating
    SRC
  • Toe Impact Protection
    200J
  • Ankle Protection
    No
  • Product Type
    Metal Safety Boots
  • Metatarsal Protection
    No
  • Metal Free
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome