SO10223 Black Metatarsal Safety Boots - Size 9

Order Code: ZT1182144X

£79.99 Inc VAT (20%)


Description

RS S3 M HRO HI. Full grain water resistant leather. Air toe composite perforated toe cap with breathable membrane. Steel midsole. Pu/nitrile rubber sole HRO 300˚C. Comfort lining & footbed. Metatarsal protection. Antistatic. Slip resistant to SRC.

Specifications for SO10223 Black Metatarsal Safety Boots - Size 9
  • Shoe Size
    9
  • Midsole Material
    Steel
  • Upper Material
    Leather
  • Colour
    Black
  • Safety Classification
    S3
  • Resistance Features
    Water-resistant
    Anti-static
  • Standards Met
    EN 20345:2011
  • Gender
    Unisex
  • Sole Material
    Rubber
    Polyurethane
    Nitrile
  • MFR Part No.
    SO10223

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome