Somerford Chelsea Boot Female Black UK Size 6

Order Code: ZT3369475S

£53.99 Inc VAT (20%)


Description

Somerford; Inspired by the quiet tracks and natural beauty of the local area. Supple leathers with luxury faux fur lining and waterproof membrane finishes this casual chelsea boot for the ideal combination on cool wet wintry days.Waterproof Inner MembranePull OnLuxury Faux FurMemory Foam FootbedSmooth and Leather Uppers

Specifications for Somerford Chelsea Boot Female Black UK Size 6
  • Upper Material
    Full Grain Leather
  • Fitting
    Standard
  • Heel Height
    25mm
  • Sole Material
    TPR
  • Material
    Full Grain Leather
  • Shoe Size
    6
  • Heel Type
    Mid Cut
  • Gender
    Women
  • Colour
    Black
  • Fastening Method
    Pull On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome