Speciali Liga Firm Ground Football Boot Unisex Black/White UK Size 13

Order Code: ZT3367872S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 +£41.847%


Description

Dominate the field with the Umbro Speciali Liga Firm Ground football boots. These iconic boots are designed to showcase your skills and elevate your performance on the pitch.Lace up football bootSoft ground studsUmbro branding throughout

Specifications for Speciali Liga Firm Ground Football Boot Unisex Black/White UK Size 13
  • Fitting
    Regular
  • Fastening Method
    Lace Up
  • Sole Material
    PU
  • Colour
    Black/White
  • Heel Height
    5
  • Heel Type
    Flat
  • Shoe Size
    13
  • Material
    PU
  • Lining Material
    Textile
  • Gender
    Unisex
  • Upper Material
    PU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome