Speciali Liga Firm Ground Jnr Football Boot Unisex Black/White UK Size 12

Order Code: ZT3367594S

£40.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£40.990%
5 +£37.718%


Description

Dominate the field with the Umbro Speciali Liga Firm Ground football boots. These iconic boots are designed to showcase your skills and elevate your performance on the pitch.Contact strap fastening football bootSoft ground studsUmbro branding throughout

Specifications for Speciali Liga Firm Ground Jnr Football Boot Unisex Black/White UK Size 12
  • Sole Material
    PU
  • Heel Height
    5
  • Fastening Method
    Velcro
  • Colour
    Black/White
  • Material
    PU
  • Shoe Size
    12
  • Fitting
    Regular
  • Lining Material
    Textile
  • Gender
    Unisex
  • Heel Type
    Flat
  • Upper Material
    PU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome