Speciali Liga Firm Ground Jnr Football Boot Unisex Black/White UK Size 13

Order Code: ZT3367613S

£34.99 Inc VAT (20%)


Description

Dominate the field with the Umbro Speciali Liga Firm Ground football boots. These iconic boots are designed to showcase your skills and elevate your performance on the pitch.Contact strap fastening football bootSoft ground studsUmbro branding throughout

Specifications for Speciali Liga Firm Ground Jnr Football Boot Unisex Black/White UK Size 13
  • Shoe Size
    13
  • Fastening Method
    Velcro
  • Gender
    Unisex
  • Sole Material
    PU
  • Material
    PU
  • Colour
    Black/White
  • Heel Type
    Flat
  • Fitting
    Regular
  • Upper Material
    PU
  • Heel Height
    5
  • Lining Material
    Textile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome