Speciali Liga Firm Ground Jnr Football Boot Unisex Blue UK Size 12

Order Code: ZT3367734S

£36.99 Inc VAT (20%)


Description

Dominate the field with the Umbro Speciali Liga Firm Ground football boots. These iconic boots are designed to showcase your skills and elevate your performance on the pitch.Contact strap fastening football bootSoft ground studsUmbro branding throughout

Specifications for Speciali Liga Firm Ground Jnr Football Boot Unisex Blue UK Size 12
  • Fastening Method
    Velcro
  • Heel Height
    5
  • Gender
    Unisex
  • Sole Material
    PU
  • Upper Material
    PU
  • Lining Material
    Textile
  • Colour
    Blue
  • Material
    PU
  • Shoe Size
    12
  • Heel Type
    Flat
  • Fitting
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome