SSF01 Men's Size 7 Black Safety Boots

Order Code: ZT1181040X

£13.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.290%
5 - 9£12.764%
10 - 19£12.238%
20 +£11.7012%


Description

Classification: S1P
Manufactured to EN345.
200J steel toecap.
Steel midsole.
Anti-static soles.

Colour: black.
Available in sizes: 3 to 13

See full description
Specifications for SSF01 Men's Size 7 Black Safety Boots
  • Sole Material
    Polyurethane
  • Midsole Material
    Steel
  • Gender
    Men
  • Safety Classification
    S1P
  • Standards Met
    EN ISO 20345:2004/A1 2007
  • Shoe Size
    7
  • ESD
    No
  • Colour
    Black
  • Upper Material
    Leather
  • Wide Fitting
    No
  • Resistance Features
    Anti-static
  • Product Type
    Metal Safety Boots
  • Toe Cap Material
    Steel
  • Closure Type
    Laces
  • Ankle Protection
    No
  • Metal Free
    No
  • Vegan
    No
  • Metatarsal Protection
    No
  • Toe Impact Protection
    200J
  • Ladder Grip
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome