0
1
2
3
4

Stego ESD S3 CI SRC (S-UK11/EU46)

Order Code: ZT3596480S

£99.99 Inc VAT (20%)


Description

The Stego high-top safety trainers are designed for a superior fit. A lightweight and water-repellent design, they provide durability and protection. The laces and padded nylon bellows enhance comfort for extended wear, while the expanded PU midsole guarantees lightness to deliver unrivalled comfort and safety.

Features and Benefits
• High abrasion-resistant PUTEK® PLUS, water-resistant, and breathable upper provides durable and breathable protection for long-lasting comfort
• Save & Flex PLUS® pierce-resistant non-metal midsole enhances safety without sacrificing flexibility for unrestricted movement
• PU/PU and Infinergy® sole provide reliable stability and energy return for enduring comfort
• Wingtex® air tunnel lining has a breathable design for continuous ventilation and all-day freshness
• AirToe aluminium toe cap delivers lightweight yet robust protection for superior safety
• Soft E-TPU Infinergy® foam intersole provides unparalleled cushioning and support for maximum comfort during extended wear

Typical Applications
• Transport
• Logistics
• Humid environments
• The tertiary sector

Standards
• EN ISO 20345:2011 S3 CI ESD SRC

See full description
Specifications for Stego ESD S3 CI SRC (S-UK11/EU46)
  • Sole Material
    Polyurethane
  • Toe Impact Protection
    200J
  • Resistance Features
    Anti-Static
    Water-Resistant
    Perforation-Resistant
    Abrasion-Resistant
    Oil-Resistant
  • Product Type
    Metal Safety Trainers
  • Metal Free
    No
  • Vegan
    No
  • Colour
    Grey
  • Safety Classification
    S3
  • Upper Material
    Putek PLUS
  • Wide Fitting
    No
  • Shoe Size
    11
  • Gender
    Unisex
  • Metatarsal Protection
    No
  • Slip Resistance Rating
    SRC
  • Ankle Protection
    No
  • MFR Part No.
    RL10376-46
  • Closure Type
    Laces
  • ESD
    Yes
  • Series
    Stego
  • Midsole Material
    Polyurethane
  • Toe Cap Material
    Aluminium
  • Ladder Grip
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome