Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Steel Toe Boots
Stelvio Outdry Boot Black S3 Size 10/44
Order Code:
ZT1095821S
£81.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£81.99
0%
5 +
£76.25
7%
1
Add to basket
Get it on
Wed, 15th Jan
In Stock
GBP
81.99
https://www.zoro.co.uk/shop/safety/steel-toe-boots/stelvio-outdry-boot-black-s3-size-10-44/p/ZT1095821S
Add to quotation
Schedule an order and save 5%
View all Steel Toe Boots
Description unavailable
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for Stelvio Outdry Boot Black S3 Size 10/44
Series
Stelvio
Resistance Features
Anti-penetration
Water-repellent
Slip-resistant
Waterproof
Colour
Black
Midsole Material
Composite
MFR Part No.
88087-17-10
ESD
No
Shoe Size
10
Wide Fitting
No
Upper Material
Leather
Safety Classification
S3
Standards Met
EN ISO 20345:2011
Product Type
Metal Safety Boots
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome