0
1
2
3

Switchback LT Safety Boot Black Size 9 Male

Order Code: ZT5363708S

£129.99 Inc VAT (20%)


Description

Designed in a comfortable hiker style these waterproof boots feature a penetration resistant sole and a protective safety toe. Additionally it features an abrasion resistant scuff cap and an outsole with a slip resistant and crack proof design.
Asymmetrical steel safety toe
Breathable moisture-wicking mesh lining made of ReBOTL fabric
24/7 Comfort Suspension System technology

See full description
Specifications for Switchback LT Safety Boot Black Size 9 Male
  • Colour
    Black
  • Material
    Leather
  • Shoe Size
    9
  • Fastening Method
    Lace Up
  • Upper Material
    Leather
  • Sole Material
    Rubber
  • Gender
    Men
  • Fitting
    Standard
  • Heel Height
    35mm
  • Lining Material
    Mesh
  • Heel Type
    Block

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome