0
1
2
3

Switchback Work Boot Black Size 10.5 Male

Order Code: ZT5365326S

£139.99 Inc VAT (20%)


Description

Light Trail ready - but ready to tackle tough jobs too - these work hikers were designed with comfort durability and performance in mind.
Composite Safety Toe
Anti-Fatigue Technology PU Footbed
Non-Metallic Puncture-Resistant Plate
Non-Metallic Shank
Lightweight Cushioning EVA Midsole
Timberland PRO Rubber Outsole

See full description
Specifications for Switchback Work Boot Black Size 10.5 Male
  • Sole Material
    Rubber
  • Upper Material
    Leather
  • Gender
    Men
  • Heel Height
    20mm
  • Shoe Size
    10.5
  • Lining Material
    PU
  • Fastening Method
    Lace Up
  • Material
    Leather
  • Colour
    Black
  • Fitting
    Standard
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome