0
1
2
3

Torness Mens Safety Boots Black Size 4

Order Code: ZT1220433P

£113.99 Inc VAT (20%)


Description

Torness hiker is part of our new Response collection, offering durable, all-day security. The 6-tie boot delivers all-round work-site protection with an internal steel toe-cap and PR plate.

Durable industrial grade leather with a fine print
Padded collar and tongue to provide cushioning
Safety Toe Cap which conforms to and exceeds European Standard
Mesh foam backed breathable lining for internal comfort
Contoured, comfort SoftWair anti-static footbed with moisture wicking properties, memory foam cushioning at the heel area, anatomically positioned and shaped arch support
Nitrile rubber heat resistant outsole cemented to a cushioned EVA midsole for underfoot comfort
Puncture resistant steel plate for underfoot protection
Cemented construction

Safety Category : S1
Marking Code : P SRC HRO

See full description
Specifications for Torness Mens Safety Boots Black Size 4
  • Sole Material
    Rubber
  • Weight
    1733g
  • Length
    334mm
  • Gender
    Unisex
  • Width
    292mm
  • Height
    131mm
  • Colour
    Black
  • Fitting
    Standard
  • Heel Type
    Flat
  • Material
    Leather
  • Safety Standard
    EN ISO 20345, 2011
  • Calf Width
    Standard
  • Fastening
    Lace Up
  • Fastening Method
    Lace Up
  • Standards Met
    EN ISO 20345, 2011
  • Safety Classification
    P HRO SRC
    S1
  • Upper Material
    Leather
  • Lining Material
    Mesh
  • Shoe Size
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome