0
1

Trader Pro ESD S3 CI SRC (S-UK13/EU48)

Order Code: ZT3806980S

£99.99 Inc VAT (20%)


Description

Experience top-tier protection and comfort with Trader Pro UK safety boots. Crafted from water-resistant soft nubuck leather, these mid-cut boots feature an aluminium toe cap and an anti-perforation system for lightweight yet robust protection.

Features and Benefits
• Lightweight yet robust AirToe® aluminium toe cap ensures secure protection against cold and humidity
• Save & Flex PLUS textile anti-perforation system guarantees 100% foot coverage, ideal for diverse applications
• Infinergy® system translates static cushioning into dynamic support, offering over 55% more energy with each step
• Versatile boot complemented by an anti-slip, anti-oil, anti-abrasion, and antistatic sole
• WOW Gel insole provides shock absorption, antibacterial, and breathable comfort
• Highly breathable WingTex® air tunnel lining creates an ideal microclimate for prolonged wear

Typical Applications
• Agriculture
• Landscaping
• Automotive
• Construction
• Trades

Standards
• EN ISO 20345:2011 S3 SRC CI ESD

See full description
Specifications for Trader Pro ESD S3 CI SRC (S-UK13/EU48)
  • Upper Material
    Nubuck Leather
  • Product Type
    Metal Safety Boots
  • MFR Part No.
    RL10544-48
  • Colour
    Tan
  • Series
    Trader
  • Shoe Size
    13
  • Gender
    Unisex
  • Closure Type
    Laces
  • Midsole Material
    Aluminium
  • Ankle Protection
    No
  • Wide Fitting
    No
  • Resistance Features
    Puncture-Resistant
    Water-Resistant
    Oil-Resistant
    Slip-Resistant
    Fuel-Resistant
    Cold-Insulation
    Energy-Absorption
  • Toe Cap Material
    Aluminium
  • Sole Material
    Polyurethane
  • Metal Free
    No
  • Safety Classification
    S3
  • Slip Resistance Rating
    SRC
  • Metatarsal Protection
    No
  • Vegan
    No
  • Ladder Grip
    No
  • Toe Impact Protection
    200J
  • ESD
    Yes
  • Standards Met
    EN ISO 20345, 2011

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome