0
1
2
3
4
5
6
7

Ultima 6.0 Waterproof Uniform Boot Male Black UK Size 4

Order Code: ZT3364247S

£89.99 Inc VAT (20%)


Description

The Ultima is Vegan utilises a 100% recycled Rip-Stop material as part of the upper and has a WP membrane.Vegan FriendlyRecycled rip-stop nylonWaterproof and breathable bootie membrane keeps feet dryAthletic last for agility and comfortHi-Poly PU anti-bacterial foot-bed for comfort and anti-fatiguePU heat welded upper construction reduces weight and offers support and comfortLightweight and durable outsole with blown EVA midsole for support and all day comfort

See full description
Specifications for Ultima 6.0 Waterproof Uniform Boot Male Black UK Size 4
  • Material
    Polyester
  • Sole Material
    Rubber
  • Heel Type
    Flat
  • Gender
    Men
  • Fitting
    Standard
  • Lining Material
    Polyester
  • Colour
    Black
  • Heel Height
    40
  • Shoe Size
    4
  • Fastening Method
    Lace Up
  • Upper Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome