0
1
2
3
4
5
6
7

Viper Pro 8.0 Plus Uniform Safety Boot Unisex Black UK Size 14

Order Code: ZT3362328S

£89.99 Inc VAT (20%)


Description

Featuring a durable leather upper with hard-wearing breathable mesh panels and ankle pads for added protection.Durable full grain leather upper with hardwearing breathable 1680 denier ballistic nylon mesh panelsCambrelle lining and moisture wicking lacesPadded foam bellows tongue and collarFoam ankle roll pads for added protectionNon-metallic scanner safe hardware and Non-metallic composite shank for lightweight supportTPU reinforced toe box and heel counter for added protectionEVA midsole for underfoot cushioningContour moulded PU foam insole for maximum comfort and shock absorptionDurable high traction SRA slip resistant carbon rubber outsoleTested and Certified to European Standard EN ISO 20347:2012 (OB) E FO for occupational footwear with SRA slip resistance

See full description
Specifications for Viper Pro 8.0 Plus Uniform Safety Boot Unisex Black UK Size 14
  • Fitting
    Standard
  • Sole Material
    Other
  • Upper Material
    Coated Leather
  • Heel Type
    Flat
  • Gender
    Unisex
  • Lining Material
    Textile
  • Colour
    Black
  • Fastening Method
    Lace Up
  • Material
    Coated Leather
  • Shoe Size
    14
  • Heel Height
    35

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome