0
1
2
3
4

Waterproof Boot Black S3 SRC Size 3

Order Code: ZT2621331S

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.474%
10 +£34.958%


Description

These Waterproof Safety Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Manufactured from hardy and wear resistant materials, these water resistant safety boots are designed to keep feet warm and dry even in adverse weather conditions. The unisex design, and wide range of sizes ensures the product can be worn by everyone in a diverse workplace.

Features and Benefits
• EVA comfort footbed supports the foot to maximise all-day comfort
• Manufactured from resilient materials for product longevity
• Steel toe cap offers protection against impact and crushing injuries
• Smooth leather upper is waterproof to keep feet dry in adverse weather conditions
• Polyurethane sole is oil, grease and water resistant for resilience
• Steel midsole bolsters protection of the feet
• Waterproof, breathable inner membrane helps to keep the feet dry and comfortable
• Energy absorbent heel reduces the overall impact on the foot to avoid fatigue
• Cleated outsole for a deeper tread to prevent slips, trips, and falls
• Unisex design for inclusive wear for everyone
• Available in varying sizes to suit allneeds
• Supplied with a spare pair of laces for convenient replacement

Standards
• Halo® products are BSI tested
• EN ISO 20345:2011 S3 WP SRC

See full description
Specifications for Waterproof Boot Black S3 SRC Size 3
  • Colour
    Black
  • Shoe Size
    3
  • Product Type
    Metal Safety Boots
  • Gender
    Unisex
  • Midsole Material
    Steel
  • Metatarsal Protection
    No
  • Vegan
    No
  • Standards Met
    EN ISO 20345, 2011
  • Sole Material
    Polyurethane
  • Closure Type
    Laces
  • Resistance Features
    Waterproof
    Oil-Resistant
    Shock-Absorption
    Slip-Resistant
    Fuel-Resistant
  • Metal Free
    No
  • Upper Material
    Leather
  • ESD
    No
  • Toe Cap Material
    Steel
  • Wide Fitting
    No
  • Ankle Protection
    No
  • Safety Classification
    S3
  • Ladder Grip
    No
  • Toe Impact Protection
    200J
  • Slip Resistance Rating
    SRC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome