Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Steel Toe Boots
Worktough WB102 Newfield Safety Dealer Brown Boots - Size 11
By Contractor
Order Code:
ZT4787977S
£45.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
45.99
https://www.zoro.co.uk/shop/safety/steel-toe-boots/worktough-wb102-newfield-safety-dealer-brown-boots-size-11/p/ZT4787977S
Add to quotation
View all Steel Toe Boots
Description
Brown dealer boot
Buffalo leather upper
Breathable lining
Specifications
Specifications for Worktough WB102 Newfield Safety Dealer Brown Boots - Size 11
Product Type
Safety Footwear
Material
Buffalo leather
Colour
Brown
Shoe Size
11
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome