Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Steel Toe Boots
Worktough WB102 Newfield Safety Dealer Brown Boots - Size 7
By Contractor
Order Code:
ZT4788102S
£45.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
45.99
https://www.zoro.co.uk/shop/safety/steel-toe-boots/worktough-wb102-newfield-safety-dealer-brown-boots-size-7/p/ZT4788102S
Add to quotation
View all Steel Toe Boots
Description
Brown dealer boot
Buffalo leather upper
Breathable lining
Specifications
Specifications for Worktough WB102 Newfield Safety Dealer Brown Boots - Size 7
Product Type
Safety Footwear
Shoe Size
7
Colour
Brown
Material
Buffalo Leather
Type
Dealer Boot
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome