0
1
2
3
4
5
6
7

Wychwood Recycled Hiking Boots Male Grey UK Size 7

Order Code: ZT3362163S

£59.99 Inc VAT (20%)


Description

Lightweight and breathable hill and trail walking boot with an eco-conscious upper made from 85% of rPET (recycled plastic bottles). A waterproof membrane keeps feet dry whilst a memory foam foot bed cushions the feet keeping feet comfortable.85% recycled PET upperWaterproof Inner MembranePadded gusset tongueDeep cushioned collarRear pull loopUpper speed lacing hooksTraction rubber outsole

Specifications for Wychwood Recycled Hiking Boots Male Grey UK Size 7
  • Gender
    Men
  • Material
    RPET
  • Heel Height
    25
  • Upper Material
    rPET
  • Heel Type
    Mid Cut
  • Sole Material
    Rubber
  • Fitting
    Standard
  • Colour
    Grey
  • Fastening Method
    Lace Up
  • Shoe Size
    7
  • Lining Material
    Waterproof Membrane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome