Yew Casual Boot Female Black UK Size 3

Order Code: ZT3353638S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Darkwood boots with classy design featuring water-resistant membrane. Perfect for hiking and cold weather conditions.Womens water-resistant casual bootArtificial-FurIdeal for autumn and winterWater-resistant genuine leatherGood level of puncture resistance against bramblesWater-Resistant for autumn and winter

Specifications for Yew Casual Boot Female Black UK Size 3
  • Sole Material
    TR
  • Gender
    Women
  • Material
    Nubuck Leather
  • Colour
    Black
  • Upper Material
    Nubuck Leather
  • Fastening Method
    Zip
  • Shoe Size
    3
  • Lining Material
    Half Membrane
  • Fitting
    Standard
  • Heel Type
    Mid Cut
  • Heel Height
    30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome