0
1
2
3
4
5
6
7
8

Zirconium S3 Brown Dealer Safety Boots


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

These stylish safety boots are water-resistant and comfortable. Suitable for industrial environments, a steel composite midsole protects against up to 1100 newtons of penetration, combatting nails and other metal waste with ease. The cleated outsoles create grip on wet and slippery surfaces, while the steel toecap delivers up to 200 joules of toe protection.

Features and Benefits
• Pull-on boots are quick and easy to take on and off
• Available in a wide range of sizes from a size 3 to 13
• Energy absorbent heel reduces foot and lower leg fatigue

Standards
• EN ISO 20345:2011 S3 SRC

Feature Attributes

Safety Classification:
S3
Midsole Material:
Steel
Wide Fitting:
No
Sole Material:
Polyurethane
ESD:
No
Colour:
Brown
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome