Floor Stencil, Do Not Smoke, Plastic

Order Code: ZT2701283S

£299.99 Inc VAT (20%)


Description

Floor stencil, do not smoke, plastic. Supplied = assembled. Material = plastic. Number of templates per set = 1 pcs. Colour = white. Material thickness = 0.8 mm. Product type = marking stencils. Stencil for spraying, rolling or brushing on colour markings. For clean and precise floor marking indoors and outdoors. Can be reused several times. This floor marking allows you to indicate that there is a smoking ban, logo size 800 mm in diameter.

See full description
Specifications for Floor Stencil, Do Not Smoke, Plastic
  • Material
    Plastic
  • Product Type
    Marking Stencils
  • Supplied
    Assembled
  • Colour
    White
  • Number of Templates Per Set
    1
  • Material Thickness
    0.8mm