Floor Stencil, Electric Vehicle Charging Station, Plastic

Order Code: ZT2701397S

£209.99 Inc VAT (20%)


Description

Floor stencil, electric vehicle charging station, plastic. Supplied = assembled. Material = plastic. Number of templates per set = 1 pcs. Colour = white. Material thickness = 0.8 mm. Product type = marking stencils. Stencil for spraying, rolling or brushing on colour markings. For clean and precise floor marking indoors and outdoors. Can be reused several times. This floor marking allows you to indicate that there is a parking space with a charging station for electric vehicles, logo size 1200 x 645 mm.

See full description
Specifications for Floor Stencil, Electric Vehicle Charging Station, Plastic
  • Product Type
    Marking Stencils
  • Material
    Plastic
  • Colour
    White
  • Supplied
    Assembled
  • Material Thickness
    0.8mm
  • Number of Templates Per Set
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome