Floor Stencil, Family Car Park, Plastic

Order Code: ZT2701198S

£299.99 Inc VAT (20%)


Description

Floor stencil, family car park, plastic. Supplied = assembled. Material = plastic. Number of templates per set = 1 pcs. Colour = white. Material thickness = 0.8 mm. Product type = marking stencils. Stencil for spraying, rolling or brushing on colour markings. For clean and precise floor marking indoors and outdoors. Can be reused several times. This floor marking allows you to indicate that a parking space is for families, logo size 800 x 800 mm.

See full description
Specifications for Floor Stencil, Family Car Park, Plastic
  • Product Type
    Marking Stencils
  • Material
    Plastic
  • Colour
    White
  • Supplied
    Assembled
  • Material Thickness
    0.8mm
  • Number of Templates Per Set
    1