Floor Stencil, Meeting Point, Film, Self Adhesive

Order Code: ZT2701507S

£92.99 Inc VAT (20%)


Description

Floor stencil, meeting point, film, self adhesive. Supplied = assembled. Material = film, self adhesive. Number of templates per set = 1 pcs. Colour = white. Material thickness = 0.25 mm. Product type = marking stencils. Stencil for spraying, rolling or brushing on colour markings. For clean and precise floor marking indoors and outdoors. Can be reused several times. This floor marking allows you to indicate an assembly point for people, logo size 450 x 450 mm.

See full description
Specifications for Floor Stencil, Meeting Point, Film, Self Adhesive
  • Material
    Film, Self Adhesive
  • Product Type
    Marking Stencils
  • Supplied
    Assembled
  • Colour
    White
  • Material Thickness
    0.25mm
  • Number of Templates Per Set
    1