Floor Stencil, Women'S Car Park, Plastic

Order Code: ZT2701188S

£279.99 Inc VAT (20%)
£289.993% off


Description

Floor stencil, women's car park, plastic. Supplied = assembled. Material = plastic. Number of templates per set = 1 pcs. Colour = white. Material thickness = 0.8 mm. Product type = marking stencils. Stencil for spraying, rolling or brushing on colour markings. For clean and precise floor marking indoors and outdoors. Can be reused several times. This floor marking allows you to indicate that a parking space is for women, logo size 800 x 800 mm.

See full description
Specifications for Floor Stencil, Women'S Car Park, Plastic
  • Material
    Plastic
  • Product Type
    Marking Stencils
  • Supplied
    Assembled
  • Colour
    White
  • Number of Templates Per Set
    1
  • Material Thickness
    0.8mm