Stencil Kit 2" 0-9

Order Code: ZT2604561S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

ProSolve™ 0-9 Stencil Kit is manufactured from 250 micron, durable polyester film. Each stencil is laser cut for accuracy and has a transparent, anti-reflective and abrasion resistant surface. If stencils are properly cared for, they can be used countless times making them very economical.

<b>PRODUCT FEATURES</b><ul><li>Colour: Translucent</li><li>Made from flexible polyester</li><li>Laser cut symbol for better results</li><li>Size: L 50 X W 50</li></ul>

See full description
Specifications for Stencil Kit 2" 0-9
  • Material
    Polyester
  • Colour
    Translucent
  • Product Type
    Stencil Kit
  • Thickness
    250

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome