Stencil Set, For Zebra Crossings, 12 Stencils, Cardboard

Order Code: ZT2693182S

£199.99 Inc VAT (20%)


Description

Stencil set, for zebra crossings, 12 stencils, cardboard. Supplied = assembled. Material = cardboard. Number of templates per set = 12 pcs. Colour = brown. Product type = marking stencils. Made oiled and reinforced special cardboard. High quality. Can be reused several times. Template set Stencils for spraying markings on company premises: entrances, exits, parking spaces, reserved areas, visitors' parking and disabled parking spaces etc. Consists of 12 stencils - for 860 cm zebra crossings: Markings (300 mm high, stripes 175 mm wide)

See full description
Specifications for Stencil Set, For Zebra Crossings, 12 Stencils, Cardboard
  • Material
    Cardboard
  • Product Type
    Marking Stencils
  • Colour
    Brown
  • Supplied
    Assembled
  • Number of Templates Per Set
    12