Stencil Set, Industry 2, 8 Assorted Stencils, Cardboard

Order Code: ZT2693214S

£164.99 Inc VAT (20%)


Description

Stencil set, industry 2, 8 assorted stencils, cardboard. Supplied = assembled. Material = cardboard. Number of templates per set = 8 pcs. Colour = brown. Product type = marking stencils. Made oiled and reinforced special cardboard. High quality. Can be reused several times. Template set Stencils for spraying markings on company premises: entrances, exits, parking spaces, reserved areas, visitors' parking and disabled parking spaces etc. Consists of 8 different stencils: - Arrow (LxW 600 x 400 mm) - Stop (letters 400 mm high, word 700 mm wide, letters 160 mm wide) - Circle ( 460 mm) - Maximum speed limit - 10 km/h ( 180 mm, number 180 mm high) - No entry ( 460 mm) - No stopping ( 360 mm) - Fire extinguisher (HxW 492 x 510 mm) - Wall hydrant (HxW 492 x 515 mm)

See full description
Specifications for Stencil Set, Industry 2, 8 Assorted Stencils, Cardboard
  • Material
    Cardboard
  • Product Type
    Marking Stencils
  • Supplied
    Assembled
  • Colour
    Brown
  • Number of Templates Per Set
    8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome